Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 16" x 12" x 12", Kraft, 15/Bundle
Mfr # 22XM19
Zoro # G2974365
original price:
$2.94
8% off
new price: $2.69
/ea
Sold in multiples of 15 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Depth 12"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM19
- Zoro # G2974365
- UPC # 812578004270
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Height | 12 3/4 in |
Outside Width | 12 1/2 in |
Outside Length | 16 1/2 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 275#/ECT-44 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 44 ECT |
Wall Thickness | 3/16 in |
Closure Style | RSC |
Maximum Load Capacity | 95 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 44 ECT, RSC, Outside Length 16 1/2 in, Outside Width 12 1/2 in, Outside Height 12 3/4 in, 16 1/2x12 1/2x12 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR61 Black Toner 71K YLD (3763C003)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- ZORO SELECT Corrugated Mailers, 8" x 3" x 2", White, 50/Bundle (M832)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- Zoro Select Shipping Cartons