Shop All Crowd Control Accessories
Zoro Select
Heavy Duty Base Plate
Mfr # RSA3-B001
Zoro # G7593267
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Heavy Duty Base Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSA3-B001
- Zoro # G7593267
- Country of Origin United States
- Category Crowd Control Accessories
Details
Item | Heavy Duty Base Plate |
Color | Black |
Product Type | Heavy Duty Base Plate |
Description
Heavy Duty Base Plate, Product Type Heavy Duty Base Plate, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- THE BRUSH MAN 5-Gallon Red Eagle Gasoline Container W/Funnel (GAS-5 GAL)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- Zoro Select Crowd Control