Shop All Door Bolt Locks
This Product is Discontinued
Zoro Select
Heavy Duty Barrel Bolt, Zinc (Discontinued)
Mfr # 1VZV8
Zoro # G2081834
This Product is Discontinued
Key Features
- Finish zinc
- Height 1 1/16 in
- Bolt Length 5 3/8 in
- Operation Type Padlockable-Surface and Universal Strike Only
- Holes per Leaf 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZV8
- Zoro # G2081834
- UPC # 190735032770
- Country of Origin China
- Category Door Bolt Locks
Dimensions
Height | 1 1/16 in |
Bolt Length | 5 3/8 in |
Length | 5 in |
Width | 2 3/4 in |
Throw Size | 1 9/16 in |
Bolt Head Dia. | 2/3 in |
Details
Item | Heavy Duty Barrel Slide Bolt |
Finish | zinc |
Operation Type | Padlockable-Surface and Universal Strike Only |
Holes per Leaf | 8 |
Hardware | Included |
Material | Steel |
Includes | Hardware |
Type | Padlockable-Surface and Universal Strike Only |
Description
Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface and Universal Strike Only, Zinc Finish, Material Steel, Length 5 in, Width 2 3/4 in, Height 1 1/16 in, Bolt Length 5 3/8 in, Bolt Head Dia. 2/3 in, Throw Size 1 9/16 in, Holes per Leaf 8, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.