Shop All Asphalt Testing Compactors
Zoro Select
Heavy-Duty, Automatic Single Compactor
Mfr # 5DNL4
Zoro # G1185222
product price: $7,134.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,134.99
Free 30-Day Returns
Key Features
- Type Marshall
- Mold Diameter 4 in
- Foot Type Flat
- Input Power 115V AC 60 HZ
- Complies With ASTM D6926, D5581, AASHTO T245 and PTM705
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNL4
- Zoro # G1185222
- Country of Origin United States
- Category Asphalt Testing Compactors
Dimensions
Mold Diameter | 4 in |
Overall Depth | 21 in |
Manufacturers Warranty Length | 6 mo |
Overall Height | 65 in |
Overall Width | 24 in |
Manufacturer Warranty Length | 6 mo |
Details
Item | Automatic Single Compactor |
Type | Marshall |
Foot Type | Flat |
Input Power | 115V AC 60 HZ |
Complies With | ASTM D6926, D5581, AASHTO T245 and PTM705 |
Hammer Freefall Distance | 18 in |
Includes | ASTM Compliant Pedestal, Automatic Counter, Compaction Mold, Hammer Assembly, Mechanical Compactor, Package of Paper Discs |
Special Features | Digital Counter |
Product Type | Compactor |
Mold Type | Stationary |
Features | Adjustable Number of Blows Preset, Automatic Counter, Push Button Start |
Standards | AASHTO PTM705, AASHTO T245, ASTM D5581, ASTM D6926 |
Machine Compression Type | Marshall |
Description
Automatic Single Compactor, Product Type Compactor, Features Adjustable Number of Blows Preset, Automatic Counter, Push Button Start, Foot Type Flat, Hammer Freefall Distance 18 in, Includes ASTM Compliant Pedestal, Automatic Counter, Compaction Mold, Hammer Assembly, Mechanical Compactor, Package of Paper Discs, Input Power 115V AC 60 HZ, Machine Compression Type Marshall, Mold Diameter 4 in, Standards AASHTO PTM705, AASHTO T245, ASTM D5581, ASTM D6926, Mold Type Stationary, Overall Depth 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.