Shop All Welding Tip Mixers
Zoro Select
Heating Tip, w/Mixer, Size 3, Acetylene
Mfr # 2CZC3
Zoro # G0449671
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H-63
- Fuel Pressure 4 to 8 psi
- Type with Mixer
- Gas Service Acetylene
- Tip Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CZC3
- Zoro # G0449671
- UPC # 190735441695
- Country of Origin China
- Category Welding Tip Mixers
Dimensions
Tip Size | 3 |
Size | 3 |
Details
Item | Heating Tip Assembly |
Series | H-63 |
Fuel Pressure | 4 to 8 psi |
Type | with Mixer |
Gas Service | Acetylene |
Oxygen Pressure | 4 to 8 psi |
Tip Design | Tube & Head |
Compatible Torch Series | 43-2 |
Tip Series | H-63 |
Compatible Fuel Type | Acetylene |
Compatible Manufacturer | Harris |
Minimum Oxygen Pressure Rating | 4 psi |
Pressure Rating (Oxygen, Maximum) | 8 psi |
Compatible Tip Mixer Manufacturer Model Number | E2-43 |
Compatible Torch Manufacturer Part Number | 43-2 |
Description
Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 43-2, Tip Series H-63, Tip Size 3, Tip Design Tube & Head, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number E2-43, Compatible Torch Manufacturer Part Number 43-2, Minimum Oxygen Pressure Rating 4 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY H-20 Series Water Soluble Flux, 16 oz, Paste, Light Yellow (30133)
- WESTERN ENTERPRISES CGA580 NIPPLE 1/4NPT/2.5in. (15-8)
- POWERWELD Airco Style Cutting Tip, Acetylene, #5 (164-5)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- ZORO SELECT Heating Tip, Size 4H, Propane (2CZB8)
- ZORO SELECT Welding Tip, Size 7, Acetylene (2CZD1)
- POWERWELD Harris Style HD Mixer (E-43)
- Zoro Select Welding Tip Mixers