Shop All Welding Tip Mixers
Zoro Select
Heating Tip, Size 4H, Propane
Mfr # 2CZB8
Zoro # G1300241
original price:
$32.39
9% off
new price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Pressure 10 to 30 psi
- Oxygen Pressure 50 to 110 psi
- Series 2290
- Tip Size 4
- Size 4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CZB8
- Zoro # G1300241
- UPC # 190735441657
- Country of Origin China
- Category Welding Tip Mixers
Dimensions
Tip Size | 4 |
Size | 4H |
Details
Item | Heating Tip |
Fuel Pressure | 10 to 30 psi |
Oxygen Pressure | 50 to 110 psi |
Series | 2290 |
Gas Service | Propane |
Compatible Tip Mixer Manufacturer Model Number | E3-43, F-43, V-W-3 |
Compatible Torch Series | 43-2, K-43, V-315C |
Compatible Manufacturer | Harris |
Pressure Rating (Oxygen, Maximum) | 110 psi |
Fuel Type (per Tip Series) | Propane, Propylene & Natural Gas |
Compatible Torch Manufacturer Part Number | 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C |
Minimum Oxygen Pressure Rating | 50 psi |
Compatible Tip Tube Manufacturer Model Number | 2393 |
Tip Series | 2290-H |
Compatible Fuel Type | Natural Gas, Propane |
Description
Heating Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 43-2, K-43, V-315C, Tip Series 2290-H, Tip Size 4, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number E3-43, F-43, V-W-3, Compatible Tip Tube Manufacturer Model Number 2393, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Minimum Oxygen Pressure Rating 50 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cntct Arm Assmbly, Slw Speed Abrsve Tool (11280)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- WILSON Wilson Transparent Welding Curtains (36312)
- ZORO SELECT Welding Tip, Size 7, Acetylene (2CZD1)
- ZORO SELECT Heating Tip, w/Mixer, Size 3, Acetylene (2CZC3)
- POWERWELD Harris Style HD Mixer (E-43)
- Zoro Select Welding Tip Mixers