Shop All Heat-Set Inserts
Zoro Select
Heat-Set Threaded Insert Install Kit
Mfr # EZ-DVM210
Zoro # G110447365
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2.5-M6
- Insert Diameter 11/64 in, 7/32 in, 1/4 in, 21/64 in, 3/8 in
- Material Brass
- Shank Type Tapered
- Overall Length 7/32 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-DVM210
- Zoro # G110447365
- UPC # 847554044766
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | M2.5-M6 |
Insert Diameter | 11/64 in, 7/32 in, 1/4 in, 21/64 in, 3/8 in |
Overall Length | 7/32 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in |
Maximum Hole Diameter | 0.15 in, 0.2 in, 0.23 in, 0.3 in, 0.35 in |
Number of Sizes | 5 |
Details
Item | Heat-Set Insert Kit |
Material | Brass |
Shank Type | Tapered |
Number of Vanes | 2 |
Thread Type | UNC |
Compatible Material | Thermoplastic |
Minimum Material Thickness | 3/32 in, 7/64 in, 9/64 in, 11/64 in, 3/16 in |
Installation Method | Soldering Iron, Ultrasonic Horn |
Flange Style | Flush |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | For 3D Printing, Prototyping, and Other Plastic Components |
Number of Pieces | 205 |
Number of Inserts | 200 |
Includes | HST-004, HST-006, HST-008, HST-332, HST-4, (25) DV-M50-TH, (25) DV-M60-TH, (50) DV-M30-TH, (50) DV-M40-TH, (50) DV-M25-TH |
Series | E-Z Sonic |
Thread Fit | 2B |
Finish | Bright (Uncoated) |
Insert Type | Heat-Set Insert |
Description
Heat-Set Threaded Insert Install Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.508mm (316-020-12-50)
- ZORO SELECT Hex Nut, M10-1.00, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0100)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (TH-518-SV-PK25)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-M60-SV-PK50)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass (TH-M40-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (TH-008-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (DV-008-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (FL-518-HI-PK500)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-124-HI-PK50)
- Zoro Select Heat-Set Inserts