Shop All Heat-Set Inserts
Zoro Select
Heat-Set Threaded Insert Install Kit
Mfr # EZ-DV200
Zoro # G410445153
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40 to 1/4"-20
- Insert Diameter 11/64 in, 7/32 in, 1/4 in, 19/64 in, 3/8 in
- Material Brass
- Shank Type Tapered
- Overall Length 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-DV200
- Zoro # G410445153
- UPC # 847554044742
- Country of Origin Taiwan, Province of China
- Category Heat-Set Inserts
Dimensions
Thread Size | #4-40 to 1/4"-20 |
Insert Diameter | 11/64 in, 7/32 in, 1/4 in, 19/64 in, 3/8 in |
Overall Length | 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Tapered End Diameter | 0.14 in, 0.19 in, 0.21 in, 0.25 in, 0.33 in |
Number of Sizes | 5 |
Maximum Hole Diameter | 0.15 in, 0.2 in, 0.23 in, 0.27 in, 0.35 in |
Description
Heat-Set Threaded Insert Install Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length (U51050.100.0800)
- ZORO SELECT 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK (1496MPF)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 16 mm L, 25 PK (HC3B06016-025P1)
- CROSBY Oval Eye Nut, 5/8"-11 Thread Size, 11/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090535)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-M60-SV-PK50)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (HI-002-WH-PK100)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-316-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-428-SV-PK50)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-428-WH-PK500)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (TH-008-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.296 in Insert Dia., 0.272 in Tapered End Dia., Brass (TH-124-SV-PK500)
- Zoro Select Heat-Set Inserts