Shop All Polybag Sealers
Zoro Select
Heat Sealer, Hand Operated, 6 In
Mfr # 13F532
Zoro # G4789915
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Hand Operated
- Heat Sealing Type Direct
- Seal Length 6 in
- Seal Width 9/16 in
- Max. Seal Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13F532
- Zoro # G4789915
- UPC # 190735386736
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 6 in |
Seal Width | 9/16 in |
Overall Height | 4 in |
Overall Width | 7 1/2 in |
Overall Length | 7 1/8 in |
Maximum Seal Width | 5/8 in |
Cord Length | 80 in |
Maximum Seal Length | 6 in |
Details
Item | Poly Bag Sealer |
Operation Type | Hand Operated |
Heat Sealing Type | Direct |
Max. Seal Thickness | 7 mil |
Compatible With | Aluminum Foil |
Standards | CE Listed |
Voltage | 120V AC |
Includes | Sealer |
Basic Power Source | Electric |
Plug Type | Three Prong |
Includes Cutter | No |
Beep Impulse | No |
Mount Type | Table Top |
Material | Bakelite |
Description
Mount Type Table Top, Heat Sealing Type Direct, Operation Type Hand Operated, Includes Cutter No, Maximum Seal Length 6 in, Maximum Seal Width 5/8 in, Max. Seal Thickness 7 mil, Overall Height 4 in, Overall Length 7 1/8 in, Overall Width 7 1/2 in, Beep Impulse No, Basic Power Source Electric, Cord Length 80 in, Voltage 120V AC, Plug Type Three Prong, Poly Bag Sealer, Standards CE Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 2 (BAP5-4)
- LEE PRODUCTS Removable Highlighter Tape, Pink, PK6 (13978)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- BROTHER Toner Cartridge, 2600 Page-Yield, Black (TN450)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 18In (4LT32)
- ZORO SELECT Direct Heating Sealer, 12 In (13F534)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 16In (5ZZ40)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 20In (2LED7)
- ZORO SELECT Hand Oprtd Bag sealer, Table Top, 8-5/8In (5NWA6)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- SEALER SALES 24" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-600A)
- Zoro Select Polybag Sealers