Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly
Mfr # 5URU6
Zoro # G4333831
original price:
$468.13
19% off
new price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Thickness 7 mil
- For Use With Propane Heat Gun
- Roll Width 20 ft
- Roll Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URU6
- Zoro # G4333831
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Roll Width | 20 ft |
Roll Length | 100 ft |
Details
Item | Shrink Wrap Film |
Material | Polyethylene |
Thickness | 7 mil |
For Use With | Propane Heat Gun |
Style | Industrial, Single Wound |
Color | White |
Max. Shrink | 30% MD, 30%TD |
Shrink Temperature | 220 Degrees F |
Shrink Direction | Preferentially Oriented |
Maximum Machine Direction Shrink | 70% |
Maximum Transverse Direction Shrink | 30% |
Film Style | Single Wound |
Description
Polyethylene, Shrink Wrap Film, Thickness 7 mil, Roll Width 20 ft, Roll Length 100 ft, White, Maximum Machine Direction Shrink 70 Percent, Maximum Transverse Direction Shrink 30 Percent, Shrink Temperature 220 Degrees F, Film Style Single Wound, Compatible Grainger Part Number 5URU8, Shrink Direction Preferentially Oriented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Magenta Toner Cartridge 6K YLD (A0X5335)
- CRICUT Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK (2008801)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- PROSOURCE Cash Bx Cmbo Lck 7.87X6.3X3.55 (TS0037)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- ZORO SELECT Heat Activated Shrink Tubing 10" x 1500 ft., PVC (3ZKV2)
- ZORO SELECT Heat Activated Shrink Tubing 3" x 1500 ft., PVC (5URK8)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 2" X 20YD)
- Zoro Select Shrink Wrap