Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Tubing 8" x 1500 ft., PVC
Mfr # 3ZKV3
Zoro # G3414476
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Width 8 in
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ZKV3
- Zoro # G3414476
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 8 in |
Roll Length | 1,500 ft |
Core Diameter | 3 in |
Roll Dia. | 8 in |
Details
Item | Shrink Wrap Tubing |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Shrink Temperature | 160 Degrees F |
Shrink Direction | Preferentially Oriented |
Maximum Machine Direction Shrink | 8 to 10 % |
Maximum Transverse Direction Shrink | 35 to 40% |
Description
Shrink Wrap Tubing, Thickness 100 ga, Roll Width 8 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 8 to 10 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Core Diameter 3 in, PVC, Shrink Direction Preferentially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- QUARTET Bulletin Board, 3'x2', Black Frame/Faux Granite (QRT699370)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300 (696187)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- ZORO SELECT Heat Activated Shrink Tubing 3" x 1500 ft., PVC (5URK8)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Heat Activated Shrink Film 36" x 1500 ft., PVC (5URT3)
- Zoro Select Stretch & Shrink Wrap