Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Tubing 18" x 1500 ft., PVC
Mfr # 5URL3
Zoro # G2555935
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Width 18 in
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URL3
- Zoro # G2555935
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 18 in |
Roll Length | 1,500 ft |
Core Diameter | 3 in |
Roll Dia. | 8 in |
Details
Item | Shrink Wrap Tubing |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Maximum Machine Direction Shrink | 8 to 10 % |
Maximum Transverse Direction Shrink | 35 to 40% |
Shrink Temperature | 160 Degrees F |
Shrink Direction | Preferentially Oriented |
Description
Shrink Wrap Tubing, Thickness 100 ga, Roll Width 18 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 8 to 10 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Core Diameter 3 in, PVC, Shrink Direction Preferentially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- GINGHER Scissors, 4 in., SS, Multipurpose (220030-1001)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- ZORO SELECT Heat Activated Shrink Bag 9"W, Pk500 (3ZKX9)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 3" X 20YD)
- Zoro Select Stretch & Shrink Wrap