Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Tubing 10" x 1500 ft., PVC
Mfr # 3ZKV2
Zoro # G3332646
original price:
$116.99
20% off
new price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Width 10 in
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ZKV2
- Zoro # G3332646
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 10 in |
Roll Length | 1,500 ft |
Roll Dia. | 8 in |
Core Diameter | 3 in |
Details
Item | Shrink Wrap Tubing |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Maximum Machine Direction Shrink | 8 to 10 % |
Maximum Transverse Direction Shrink | 35 to 40% |
Shrink Direction | Preferentially Oriented |
Shrink Temperature | 160 Degrees F |
Description
Shrink Wrap Tubing, Thickness 100 ga, Roll Width 10 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 8 to 10 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Core Diameter 3 in, PVC, Shrink Direction Preferentially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom, Downtowner Brown, Paper Twist Handles, Pk200 (87130)
- KIDDE Livingarea Smokealarm (21010164)
- OFFICEMATE Call Bell, Nickel, 3 3/8 Diameter (93671)
- EXCEL BLADES Razor Saw Set with K5 Handle & 2 Blades (55670IND)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- ZORO SELECT Shrink Window Kit, 42x62, 1 Window (2RRF5)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- POLY-AMERICA Premium Shrink Wrap - 7 Mil, Lightweight Roll, White, 17 ft. x 106 ft. (SF0717106W)
- Zoro Select Stretch & Shrink Wrap