Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 36" x 1500 ft., PVC
Mfr # 5URT3
Zoro # G3038384
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- Roll Width 36 in
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URT3
- Zoro # G3038384
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 36 in |
Roll Length | 1,500 ft |
Roll Dia. | 8 in |
Core Diameter | 3 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Film Style | Centerfold |
Shrink Temperature | 160 Degrees F |
Shrink Direction | Bi-Axially Oriented |
Maximum Transverse Direction Shrink | 35 to 40% |
Maximum Machine Direction Shrink | 35 to 40% |
Description
PVC, Shrink Wrap Film, Thickness 100 ga, Roll Width 36 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80381)
- TREND Wild/Blueberry Scented Stickers, 144PK (T83624)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Heat Activated Shrink Bag 11"L, Pk500 (3ZKX8)
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- Zoro Select Stretch & Shrink Wrap