Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 26" x 500 ft., PVC
Mfr # 4LT34
Zoro # G3174087
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- For Use With Heat Guns or Shrink Tunnels
- Roll Width 26 in
- Roll Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LT34
- Zoro # G3174087
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 26 in |
Roll Length | 500 ft |
Roll Dia. | 5 1/4 in |
Core Diameter | 3 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Guns or Shrink Tunnels |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Film Style | Centerfold |
Shrink Direction | Bi-Axially Oriented |
Maximum Machine Direction Shrink | 35 to 40% |
Shrink Temperature | 160 Degrees F |
Maximum Transverse Direction Shrink | 35 to 40% |
Description
PVC, Shrink Wrap Film, Thickness 100 ga, Roll Width 26 in, Roll Length 500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal. (AF500 L4)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- Zoro Select Shrink Wrap