Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 24" x 500 ft., PVC
Mfr # 3ZKX5
Zoro # G2986234
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 75 ga
- Roll Width 24 in
- Roll Length 500 ft
- Style Centerfold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ZKX5
- Zoro # G2986234
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 24 in |
Roll Length | 500 ft |
Roll Dia. | 5 1/4 in |
Core Diameter | 3 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 75 ga |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Maximum Machine Direction Shrink | 35 to 40% |
Shrink Direction | Bi-Axially Oriented |
Shrink Temperature | 160 Degrees F |
Film Style | Centerfold |
Maximum Transverse Direction Shrink | 35 to 40% |
Description
PVC, Shrink Wrap Film, Thickness 75 ga, Roll Width 24 in, Roll Length 500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA KONICA MINOLTA COMP BIZ HUB 223/283 (TN-217)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- ZORO SELECT Heat Activated Shrink Tubing 3" x 1500 ft., PVC (5URK8)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Tubing 10" x 1500 ft., PVC (3ZKV2)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- ZORO SELECT Heat Activated Shrink Film 18" x 1500 ft., PVC (5URT0)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- Zoro Select Shrink Wrap