Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene
Mfr # 5URU7
Zoro # G4333847
product price: $332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Thickness 7 mil
- Roll Width 24 ft
- For Use With Propane Heat Gun
- Roll Length 90 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URU7
- Zoro # G4333847
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Roll Width | 24 ft |
Roll Length | 90 ft |
Details
Item | Shrink Wrap Film |
Material | Polyethylene |
Thickness | 7 mil |
For Use With | Propane Heat Gun |
Style | Industrial, Single Wound |
Color | White |
Max. Shrink | 30% MD, 30%TD |
Shrink Direction | Preferentially Oriented |
Maximum Transverse Direction Shrink | 30% |
Maximum Machine Direction Shrink | 70% |
Film Style | Single Wound |
Shrink Temperature | 220 Degrees F |
Description
Polyethylene, Shrink Wrap Film, Thickness 7 mil, Roll Width 24 ft, Roll Length 90 ft, White, Maximum Machine Direction Shrink 70 Percent, Maximum Transverse Direction Shrink 30 Percent, Shrink Temperature 220 Degrees F, Film Style Single Wound, Compatible Grainger Part Number 5URU8, Shrink Direction Preferentially Oriented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "Rush", 3" x 5", Fluorescent Red, 500/Roll (DL1368)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Yellow (UBC63605)
- GBC Binding Spine, 1 in., PK100 (4000118)
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- ZORO SELECT Heat Activated Shrink Bag 11"L, Pk500 (3ZKX8)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- ZORO SELECT Heat Activated Shrink Film 16" x 1500 ft., PVC (5URR9)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Heat Activated Shrink Bag 9"W, Pk500 (3ZKX9)
- SEALER SALES 6 x 65 POF Shrink Bag, 100 gauge, 500PK (OSB-6-65-100-A)
- Zoro Select Stretch & Shrink Wrap