Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 22" x 3500 ft., Polyolefin
Mfr # 5URU5
Zoro # G3425886
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Thickness 75 ga
- Roll Width 22 in
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Length 3,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URU5
- Zoro # G3425886
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 22 in |
Roll Length | 3,500 ft |
Core Diameter | 3 in |
Roll Dia. | 9 3/4 in |
Details
Item | Shrink Wrap Film |
Material | Polyolefin |
Thickness | 75 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Maximum Machine Direction Shrink | 35 to 40% |
Shrink Direction | Bi-Axially Oriented |
Maximum Transverse Direction Shrink | 35 to 40% |
Film Style | Centerfold |
Shrink Temperature | 210 Degrees F |
Description
Polyolefin, Shrink Wrap Film, Thickness 75 ga, Roll Width 22 in, Roll Length 3,500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 210 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Desktop Calculator, LCD, 12 Display Digits (EL-334W)
- EXPO Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12 (80054)
- PILOT Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Asstd Ink/Barrel, PK12 (31888)
- BETTER PACKAGES Shear Guid Roller (FM18)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- GPS SHRINK FILM Heat Activated Shrink Film 16", Polyolefin (IK6F1600)
- Zoro Select Shrink Wrap