Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 22" x 1500 ft., PVC
Mfr # 5URT1
Zoro # G0855251
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Width 22 in
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URT1
- Zoro # G0855251
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 22 in |
Roll Length | 1,500 ft |
Roll Dia. | 8 in |
Core Diameter | 3 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Shrink Direction | Bi-Axially Oriented |
Maximum Machine Direction Shrink | 35 to 40% |
Maximum Transverse Direction Shrink | 35 to 40% |
Shrink Temperature | 160 Degrees F |
Film Style | Centerfold |
Description
PVC, Shrink Wrap Film, Thickness 100 ga, Roll Width 22 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- BROTHER Belt Unit 50K YLD (BU300CL)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- DACASSO Navy Blue Bonded Leather 30" x 18" Desk Pad (PR-5003)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- ZORO SELECT Heat Activated Shrink Film 10" x 500 ft., PVC (3ZKX2)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- ZORO SELECT Heat Activated Shrink Film 12" x 1500 ft., PVC (5URR6)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- DR SHRINK Dr. Shrink DS-008 Wrap N' Strap Knife (DS-008)
- Zoro Select Shrink Wrap