Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 18" x 1500 ft., PVC
Mfr # 5URT0
Zoro # G3035365
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- Roll Width 18 in
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URT0
- Zoro # G3035365
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 18 in |
Roll Length | 1,500 ft |
Core Diameter | 3 in |
Roll Dia. | 8 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Shrink Temperature | 160 Degrees F |
Film Style | Centerfold |
Maximum Machine Direction Shrink | 35 to 40% |
Maximum Transverse Direction Shrink | 35 to 40% |
Shrink Direction | Bi-Axially Oriented |
Description
PVC, Shrink Wrap Film, Thickness 100 ga, Roll Width 18 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- OREGON Crayon Holder (520272)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- ZORO SELECT Heat Activated Shrink Bag 11"L, Pk500 (3ZKX8)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- UNIVERSAL Unstretched Handwrap Film with Reusable Dispenser, 5 in. x 1,000 ft, 20 mic 80-Gauge, Clear, 12PK (UFS051080)
- Zoro Select Shrink Wrap