Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 14" x 1500 ft., PVC
Mfr # 5URR7
Zoro # G2199057
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 ga
- For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
- Roll Width 14 in
- Roll Length 1,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URR7
- Zoro # G2199057
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 14 in |
Roll Length | 1,500 ft |
Core Diameter | 3 in |
Roll Dia. | 8 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 100 ga |
For Use With | Heat Activated Shrink Wrap Film System, Heat Tunnel |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Film Style | Centerfold |
Maximum Machine Direction Shrink | 35 to 40% |
Shrink Temperature | 160 Degrees F |
Maximum Transverse Direction Shrink | 35 to 40% |
Shrink Direction | Bi-Axially Oriented |
Description
PVC, Shrink Wrap Film, Thickness 100 ga, Roll Width 14 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- EXCEL BLADES Razor Saw Set with K5 Handle & 2 Blades (55670IND)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (659511QB)
- ENCORE PACKAGING Encore Packaging Stretch Wrap Dispenser, Pistol Grip, For 3"-5"W Roll (EP-760)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- DR SHRINK Dr. Shrink Shrink Wrap, 32'W x 100'L, 7 Mil, Blue, 1 Roll (DS-327100B)
- Zoro Select Shrink Wrap