Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Film 12" x 500 ft., PVC
Mfr # 5ZZ34
Zoro # G3154383
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 75 ga
- Roll Width 12 in
- For Use With Heat Guns or Shrink Tunnels
- Roll Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZZ34
- Zoro # G3154383
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Roll Width | 12 in |
Roll Length | 500 ft |
Roll Dia. | 5 1/4 in |
Core Diameter | 3 in |
Details
Item | Shrink Wrap Film |
Material | PVC |
Thickness | 75 ga |
For Use With | Heat Guns or Shrink Tunnels |
Style | Centerfold |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Shrink Direction | Bi-Axially Oriented |
Maximum Machine Direction Shrink | 35 to 40% |
Shrink Temperature | 160 Degrees F |
Film Style | Centerfold |
Maximum Transverse Direction Shrink | 35 to 40% |
Description
PVC, Shrink Wrap Film, Thickness 75 ga, Roll Width 12 in, Roll Length 500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- ZORO SELECT Heat Activated Shrink Film 36" x 1500 ft., PVC (5URT3)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- Zoro Select Shrink Wrap