Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Bag 9"W, Pk500
Mfr # 3ZKX9
Zoro # G3398875
original price:
$53.59
17% off
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Material PVC
- Length 12 in
- Thickness 0.8 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ZKX9
- Zoro # G3398875
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Width | 9 in |
Length | 12 in |
Details
Item | Shrink Wrap Bags |
Material | PVC |
Thickness | 0.8 mil |
Color | Clear |
Gauge | 80 |
Max. Shrink | 40% MD, 40%TD |
Maximum Transverse Direction Shrink | 35 to 40% |
Maximum Machine Direction Shrink | 8 to 10% |
Shrink Temperature | 160 Degrees F |
Shrink Direction | Preferentially Oriented |
Description
Shrink Wrap Bags, PVC, Width 9 in, Length 12 in, Thickness 0.8 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Heat Gun, Shrink Tunnel, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- INTEGRAL Integra Dispensing Correction Tape, White, 6PK (IN465100)
- QUARTET Magnetic Dry Erase 11X17 (MHOW1117)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- ZORO SELECT Heat Activated Shrink Film 10" x 500 ft., PVC (3ZKX2)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 2" X 20YD)
- Zoro Select Shrink Wrap