Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Bag 6"L x 6"W, Pk500
Mfr # 5URN6
Zoro # G1544645
original price:
$17.89
5% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material PVC
- Thickness 0.8 mil
- Length 6 in
- For Use With Heat Tunnel, Shrink Wrap Film System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5URN6
- Zoro # G1544645
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Width | 6 in |
Length | 6 in |
Details
Item | Shrink Wrap Bags |
Material | PVC |
Thickness | 0.8 mil |
For Use With | Heat Tunnel, Shrink Wrap Film System |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Gauge | 80 |
Shrink Temperature | 160 Degrees F |
Maximum Transverse Direction Shrink | 35 to 40% |
Maximum Machine Direction Shrink | 8 to 10% |
Shrink Direction | Preferentially Oriented |
Description
Shrink Wrap Bags, PVC, Width 6 in, Length 6 in, Thickness 0.8 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Heat Gun, Heat Tunnel, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-BLU-01)
- APOLLO Pocket Pointer, 24.5", Chrome Finish (V18001)
- MALIN CO Baling Wire, 0.0625Dia, 480ft (10-0625-005S)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- ZORO SELECT Heat Activated Shrink Tubing 8" x 1500 ft., PVC (3ZKV3)
- ZORO SELECT Heat Activated Shrink Bag 11"L, Pk500 (3ZKX8)
- ZORO SELECT Heat Activated Shrink Bag 9"W, Pk500 (3ZKX9)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Film 10" x 500 ft., PVC (3ZKX2)
- ZORO SELECT Heat Activated Shrink Film 36" x 1500 ft., PVC (5URT3)
- Zoro Select Shrink Wrap