Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Bag 26"L x 26"W, Pk100
Mfr # 5URP7
Zoro # G0532384
original price:
$71.95
17% off
new price: $59.35
/pk 100, $0.59/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Material PVC
- Thickness 1 mil
- Length 26 in
- For Use With 26 in Height, Baskets Up To 16 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URP7
- Zoro # G0532384
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Width | 26 in |
Length | 26 in |
Details
Item | Shrink Wrap Bags |
Material | PVC |
Thickness | 1 mil |
For Use With | 26 in Height, Baskets Up To 16 in Dia |
Color | Clear |
Gauge | 100 |
Max. Shrink | 40% MD, 40%TD |
Shrink Direction | Preferentially Oriented |
Maximum Machine Direction Shrink | 8 to 10% |
Maximum Transverse Direction Shrink | 35 to 40% |
Shrink Temperature | 160 Degrees F |
Description
Shrink Wrap Bags, PVC, Width 26 in, Length 26 in, Thickness 1 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Baskets Up To 16 in Dia, 26 in Height, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT G2 Premium Retractable Gel Pen, Fine 0.7mm, Blue Ink/Barrel, PK36 (84066)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- ZORO SELECT Heat Activated Shrink Film 22" x 4350 ft., Polyolefin (5URT9)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Heat Activated Shrink Film 16" x 1500 ft., PVC (5URR9)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- Zoro Select Shrink Wrap