Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Bag 24"L x 24"W, Pk100
Mfr # 5URP6
Zoro # G1314311
original price:
$60.14
9% off
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 24 in
- Thickness 1 mil
- Length 24 in
- For Use With 24 in Height, Baskets Up To 14 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5URP6
- Zoro # G1314311
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Width | 24 in |
Length | 24 in |
Details
Item | Shrink Wrap Bags |
Material | PVC |
Thickness | 1 mil |
For Use With | 24 in Height, Baskets Up To 14 in Dia |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Gauge | 100 |
Shrink Temperature | 160 Degrees F |
Shrink Direction | Preferentially Oriented |
Maximum Machine Direction Shrink | 8 to 10% |
Maximum Transverse Direction Shrink | 35 to 40% |
Description
Shrink Wrap Bags, PVC, Width 24 in, Length 24 in, Thickness 1 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Baskets Up To 14 in Dia, 24 in Height, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Two Pocket File Folder, Prong, Red, Pk10 (32964)
- MATCHBOX PLAYSET ACTION DRIVERS (GVY82)
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- ZORO SELECT Heat Activated Shrink Tubing 8" x 1500 ft., PVC (3ZKV3)
- ZORO SELECT Heat Activated Shrink Bag 11"L, Pk500 (3ZKX8)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- Zoro Select Shrink Wrap