Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Bag 14"L x 8"W, Pk100
Mfr # 5URN7
Zoro # G1041652
product price: $10.95
/pk 100, $0.11/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 8 in
- Thickness 0.8 mil
- Length 14 in
- For Use With Heat Tunnel, Shrink Wrap Film System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URN7
- Zoro # G1041652
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Width | 8 in |
Length | 14 in |
Details
Item | Shrink Wrap Bags |
Material | PVC |
Thickness | 0.8 mil |
For Use With | Heat Tunnel, Shrink Wrap Film System |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Gauge | 80 |
Shrink Temperature | 160 Degrees F |
Maximum Transverse Direction Shrink | 35 to 40% |
Maximum Machine Direction Shrink | 8 to 10% |
Shrink Direction | Preferentially Oriented |
Description
Shrink Wrap Bags, PVC, Width 8 in, Length 14 in, Thickness 0.8 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Heat Gun Heat Tunnel, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for TISA-452 (RK-18A-TISA-452)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, Mailer Number: #2 (56LA09)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- ADIROFFICE Medium Wall Mountable Mailbox with Key Lock (ADI631-05-BLK)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- ZORO SELECT Heat Activated Shrink Film 10" x 500 ft., PVC (3ZKX2)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- ZORO SELECT Heat Activated Shrink Bag 9"W, Pk500 (3ZKX9)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- Zoro Select Stretch & Shrink Wrap