Shop All Shrink Wrap
Zoro Select
Heat Activated Shrink Bag 11"L, Pk500
Mfr # 3ZKX8
Zoro # G2995097
product price: $30.95
/pk 500, $0.06/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Width 6 1/2 in
- Length 11 in
- Thickness 0.8 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ZKX8
- Zoro # G2995097
- Country of Origin Multiple
- Category Shrink Wrap
Dimensions
Width | 6 1/2 in |
Length | 11 in |
Details
Item | Shrink Wrap Bags |
Material | PVC |
Thickness | 0.8 mil |
Color | Clear |
Max. Shrink | 40% MD, 40%TD |
Gauge | 80 |
Shrink Temperature | 160 Degrees F |
Shrink Direction | Preferentially Oriented |
Maximum Machine Direction Shrink | 8 to 10% |
Maximum Transverse Direction Shrink | 35 to 40% |
Description
Shrink Wrap Bags, PVC, Width 6 1/2 in, Length 11 in, Thickness 0.8 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Heat Gun, Shrink Tunnel, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- ZORO SELECT Reclosable Poly Bag Drawstring 15" x 12", Clear, Pk500 (2YV20)
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- PILOT Pen, Gel, G2, Extra Fine, Bk, PK12 (31002)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- ZORO SELECT Heat Activated Shrink Film 10" x 500 ft., PVC (3ZKX2)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- ZORO SELECT Heat Activated Shrink Tubing 10" x 1500 ft., PVC (3ZKV2)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- Zoro Select Shrink Wrap