Shop All Headlamps
Zoro Select
Headlamp, LED, 200 Lumen
Mfr # 797NT1
Zoro # G310105652
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Black, Yellow
- Number of Batteries 3
- Peak Beam Intensity 1,785 cd
- IP Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 797NT1
- Zoro # G310105652
- Country of Origin China
- Category Headlamps
Dimensions
Overall Length | 58 mm |
Overall Height | 41 mm |
Battery Size | AAA |
Overall Width | 41 mm |
Manufacturer Warranty Length | 1 yr |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Yellow, Body Material ABS, Number of Light Output Modes 4, Maximum Beam Distance 84 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 55 g, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Rotates, Drop Rating 2 m, Intrinsically Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 1200 Lumen LED Emergency Driver, KT-EMRG-LED-12-1200-K1 (KT-EMRG-LED-12-1200-K1)
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- MAGLITE MAG-Lite 459-M2A11H Aa Mini Blue Holster Combo Pack W-2Aa Batte (459-M2A11H)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- LEDLENSER Ledlenser H15R Core, 2500 Lumens (880502)
- PETZL Xena Headlamp (E004BA00)
- PRINCETON TEC Headlamp, LED, 150lm, Black (VIZZ-II)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- Zoro Select Headlamps