Shop All Headlamps
Zoro Select
Headlamp, LED, 100 Lumen
Mfr # 797NT0
Zoro # G110105654
original price:
$9.59
10% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Black, Yellow
- Number of Batteries 3
- Maximum Operating Temperature 104 Degrees F
- Beam Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797NT0
- Zoro # G110105654
- Country of Origin China
- Category Headlamps
Dimensions
Overall Length | 58 mm |
Overall Width | 41 mm |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Overall Height | 41 mm |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Yellow, Body Material ABS, Number of Light Output Modes 2, Maximum Beam Distance 13 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 4.75 hr, Weight with Batteries 50 g, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Rotates, Drop Rating 2 m, Intrinsically Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel Surface Mount Kit Accessory, 2X4 (FPSURF24)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/835)
- EATON B-LINE Adjustable Box Hanger (BA50)
- ILC Replacement for Lights OF America Fcl30ex-l replacement light bulb lamp (FCL30EX-L LIGHTS OF AMERICA)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- NIGHTSTICK Black Helmet Mounted Dual Light Flashlight, Lithium CR123, 220lm (NSP-4650B)
- PRINCETON TEC PRINCETON TEC 55 Lumens, LED Tan Headlamp (C-IR-Tan)
- BAYCO LED HEADLAMP I.S. 60 LUMENS (BYXPP-5450G)
- PELICAN LED Headlamp, AA Batteries (2780)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- Zoro Select Headlamps