Shop All Thread Insert Tools
Zoro Select
Head Set, M10, 45mm, SSG-803
Mfr # HS-M10
Zoro # G9195751
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M10
- Length 45 mm
- Application For Installation of Rivet Nuts
- Material Steel
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS-M10
- Zoro # G9195751
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M10 |
Length | 45 mm |
Size | M10 |
Compatible Thread Size | M10 |
Overall Length | 1 49/64 in |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Material | Steel |
Construction | Steel |
Thread Type | Metric |
Includes | Headset Only |
For Use With | Rivet Nuts |
Product Type | Head Set |
Compatible with Manufacturer Part Number | BS-M10, HD-M10, M-M10-45 |
Compatible Manufacturer Part Number | BS-M10, HD-M10, M-M10-45 |
Compatible with Manufacturer Model Number | BS-M10, HD-M10, M-M10-45 |
Compatible with Manufacturer Model Number [NEW] | BS-M10, HD-M10, M-M10-45 |
Compatible Rivet Nut Body Type | Hex |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Metric |
Compatible Manufacturer Model Number | BS-M10, HD-M10, M-M10-45 |
For Use with Mfr. Model Number | BS-M10, HD-M10, M-M10-45 |
For Use With Mfr. Model Number | BS-M10, HD-M10, M-M10-45 |
Description
Head Set, Product Type Head Set, Compatible Thread Size M10, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 49/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-M10, HD-M10, M-M10-45, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Multi-Purpose, 5/16" x 4-1/2" (01040)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- BON TOOL Bon 82-276 3" Plastic Rebar Chair (500/Pkg) (82-276)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- ZORO SELECT Installation Tip (HST-332)
- ZORO SELECT Insert Install Tool, Size 10 And M5 (5XA40)
- ZORO SELECT Hand Tool, 6-32, 2.00in, RNHT (RNHT-0632)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- GREENLEE Accessory Kit-3/16 Fishtape (35750G)
- Zoro Select Fastening Tools