Shop All Thread Insert Tools
Zoro Select
Head Set, 6-32, 1.50in, SSG-801
Mfr # HS-0632
Zoro # G9195602
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 6-32
- Length 1 1/2 in
- Application For Installation of Rivet Nuts
- Material Steel
- Size 6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS-0632
- Zoro # G9195602
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6-32 |
Length | 1 1/2 in |
Size | 6-32 |
Overall Length | 1 1/2 in |
Compatible Thread Size | #6-32 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Material | Steel |
Construction | Steel |
Thread Type | Imperial |
Includes | Headset Only |
For Use With | Rivet Nuts |
Product Type | Head Set |
Compatible with Manufacturer Model Number [NEW] | SSG 800, SSG-801-0832 |
Compatible with Manufacturer Model Number | SSG 800, SSG-801-0832 |
Compatible Manufacturer Part Number | SSG 800, SSG-801-0832 |
Compatible with Manufacturer Part Number | SSG 800, SSG-801-0832 |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Rivet Nut Body Type | Hex |
Compatible Manufacturer Model Number | SSG 800, SSG-801-0832 |
For Use with Mfr. Model Number | SSG 800, SSG-801-0832 |
For Use With Mfr. Model Number | SSG 800, SSG-801-0832 |
Description
Head Set, Product Type Head Set, Compatible Thread Size #6-32, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number SSG 800, SSG-801-0832, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T30 (80185)
- MITUTOYO Micrometer, Caliper Outside, 0-1" .00005" (343-350-30)
- BON TOOL Bon 11-582 Floor Chisel, 3" X 11" (11-582)
- CENTURY DRILL & TOOL 17/32" 118 Deg. Jobber Length Drill Bit (47334)
- ZORO SELECT Installation Tip (HST-332)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- Zoro Select Thread Insert Tools