Shop All Thread Insert Tools
Zoro Select
Head Set, 5/16-24, 2.50in, SSG-803
Mfr # HS-3124
Zoro # G9195715
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5/16"-24
- Length 1 3/4 in
- Application For Installation of Rivet Nuts
- Includes Headset Only
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HS-3124
- Zoro # G9195715
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16"-24 |
Length | 1 3/4 in |
Size | 5/16-24 |
Overall Length | 1 3/4 in |
Compatible Thread Size | 5/16"-24 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Includes | Headset Only |
Thread Type | Imperial |
Construction | Steel |
For Use With | Rivet Nuts |
Material | Steel |
Product Type | Head Set |
Compatible with Manufacturer Model Number | BS-31, HD-31, M-3124-175 |
Compatible with Manufacturer Part Number | BS-31, HD-31, M-3124-175 |
Compatible Manufacturer Part Number | BS-31, HD-31, M-3124-175 |
Compatible with Manufacturer Model Number [NEW] | BS-31, HD-31, M-3124-175 |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Rivet Nut Body Type | Hex |
Compatible Manufacturer Model Number | BS-31, HD-31, M-3124-175 |
For Use with Mfr. Model Number | BS-31, HD-31, M-3124-175 |
For Use With Mfr. Model Number | BS-31, HD-31, M-3124-175 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 5/16 In.-24, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 3/4 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-31, HD-31, M-3124-175, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- PROTO 9 1/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J289LNXL)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX 12OZ Claw Hammer (20-1211)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- ZORO SELECT Insert Install Tool, Key Locking, 1/4In, M6 (5XA41)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- ZORO SELECT Internal thread repair tool with 11/16 - 13/16" capacity (NES23)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- Zoro Select Fastening Tools