Shop All Thread Insert Tools
Zoro Select
Head Set, 4-40, 1.50in, SSG-801
Mfr # HS-0440
Zoro # G9195593
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 4-40
- Length 1 1/2 in
- Application For Installation of Rivet Nuts
- For Use With Rivet Nuts
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HS-0440
- Zoro # G9195593
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 4-40 |
Length | 1 1/2 in |
Size | 4-40 |
Compatible Thread Size | #4-40 |
Overall Length | 1 1/2 in |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Construction | Steel |
Thread Type | Imperial |
Material | Steel |
Includes | Headset Only |
Product Type | Head Set |
Compatible Manufacturer Part Number | BS-6, HD-6, M-0632-150 |
Compatible with Manufacturer Part Number | BS-6, HD-6, M-0632-150 |
Compatible with Manufacturer Model Number [NEW] | BS-6, HD-6, M-0632-150 |
Compatible with Manufacturer Model Number | BS-6, HD-6, M-0632-150 |
Compatible Insert Type | Rivet Nuts |
Compatible Rivet Nut Body Type | Hex |
System of Measurement | Inch |
Compatible Manufacturer Model Number | BS-6, HD-6, M-0632-150 |
For Use with Mfr. Model Number | BS-6, HD-6, M-0632-150 |
For Use With Mfr. Model Number | BS-6, HD-6, M-0632-150 |
Description
Head Set, Product Type Head Set, Compatible Thread Size #4-40, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-6, HD-6, M-0632-150, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Battery Charger (18582)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3BRAG)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- SENCO Nailer, Medium Head, Strip Collation (FINiSHPRO16XP)
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- ZORO SELECT Installation Tip (HST-332)
- ZORO SELECT Hand Tool M6, 60mm, RNHT (RNHT-M6-KIT)
- ZORO SELECT External thread repair tool with 5/23-1/2" capacity (NES06040)
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- RECOIL Tang Break Tool, 3/8"/M9/M10-1.5, 1.25 (50281-0)
- Zoro Select Fastening Tools