Shop All Thread Insert Tools
Zoro Select
Head Set, 3/8-24, 2.5in, FLEX-5P/S
Mfr # FL5-HS-3724
Zoro # G9195426
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/8"-24
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- For Use With Rivet Nuts
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL5-HS-3724
- Zoro # G9195426
- Country of Origin Italy
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-24 |
Length | 2 1/2 in |
Size | 3/8-24 |
Overall Length | 2 1/2 in |
Compatible Thread Size | 3/8"-24 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Thread Type | Imperial |
Includes | Headset Only |
Material | Steel |
Construction | Steel |
Product Type | Head Set |
Compatible Manufacturer Part Number | BS-4, HD-4, M-0440-150 |
Compatible with Manufacturer Model Number [NEW] | BS-4, HD-4, M-0440-150 |
Compatible with Manufacturer Part Number | BS-4, HD-4, M-0440-150 |
Compatible with Manufacturer Model Number | BS-4, HD-4, M-0440-150 |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Rivet Nut Body Type | Hex |
Compatible Manufacturer Model Number | BS-4, HD-4, M-0440-150 |
For Use with Mfr. Model Number | BS-4, HD-4, M-0440-150 |
For Use With Mfr. Model Number | BS-4, HD-4, M-0440-150 |
Description
This ZORO SELECT FL5-HS-3724 Head Set is a tool that will help you install rivet nuts with 3/8"-24 internal thread size. It is designed to fit in 3/8" wireway and has a 2 1/2" length. This head set fits into an imperial 3/8"-24 thread size. It comes with steel construction and is available in 2 1/2" length. The head set also features a steel material for long lasting durability. If you need a durable head set that can help you install rivet nuts, then this ZORO SELECT FL5-HS-3724 Head Set might be the perfect choice for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- LANG TOOLS 15pc Master Metric Thread Re (2584)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- WESTWARD Drill/Tap/Countersink Bit, 1/4-20x2-1/4 L (6EXL5)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- LOKSERT Key-Locking Insert Install Tool, 1/4" (3600-250T)
- Zoro Select Fastening Tools