Shop All Thread Insert Tools
Zoro Select
Head Set, 3/8-24, 2.00in, SSG-803
Mfr # HS-3724
Zoro # G9195733
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/8"-24
- Length 2 in
- Application For Installation of Rivet Nuts
- For Use With Rivet Nuts
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS-3724
- Zoro # G9195733
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-24 |
Length | 2 in |
Size | 3/8-24 |
Overall Length | 2 in |
Compatible Thread Size | 3/8"-24 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Construction | Steel |
Material | Steel |
Thread Type | Imperial |
Includes | Headset Only |
Product Type | Head Set |
Compatible with Manufacturer Model Number | BS-37, HD-37, M-3724-200 |
Compatible with Manufacturer Model Number [NEW] | BS-37, HD-37, M-3724-200 |
Compatible Manufacturer Part Number | BS-37, HD-37, M-3724-200 |
Compatible with Manufacturer Part Number | BS-37, HD-37, M-3724-200 |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex |
Compatible Manufacturer Model Number | BS-37, HD-37, M-3724-200 |
For Use with Mfr. Model Number | BS-37, HD-37, M-3724-200 |
For Use With Mfr. Model Number | BS-37, HD-37, M-3724-200 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 3/8 In.-24, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-37, HD-37, M-3724-200, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- ARROW FASTENER STAPLE HAMMER TACKER HD (HT50-10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 12.50mm (46498)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072556)
- ZORO SELECT Bushing/Mandrel, 10-24, For 5TUW2/5TUW3 (5PWZ2)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072558)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- MARSON Mandrel, 6mm, Steel (39268)
- Zoro Select Thread Insert Tools