Shop All Thread Insert Tools
Zoro Select
Head Set, 3/8-16, 2.5in, FLEX-5P/S
Mfr # FL5-HS-3716
Zoro # G9195417
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/8"-16
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Material Steel
- Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL5-HS-3716
- Zoro # G9195417
- Country of Origin Italy
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-16 |
Length | 2 1/2 in |
Size | 3/8-16 |
Overall Length | 2 1/2 in |
Compatible Thread Size | 3/8"-16 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Material | Steel |
Thread Type | Imperial |
Includes | Headset Only |
For Use With | Rivet Nuts |
Construction | Steel |
Product Type | Head Set |
Compatible with Manufacturer Model Number | FL5-HS-00742, FL5-HS-00842, M-3724-250 |
Compatible Manufacturer Part Number | FL5-HS-00742, FL5-HS-00842, M-3724-250 |
Compatible with Manufacturer Model Number [NEW] | FL5-HS-00742, FL5-HS-00842, M-3724-250 |
Compatible with Manufacturer Part Number | FL5-HS-00742, FL5-HS-00842, M-3724-250 |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex |
Compatible Insert Type | Rivet Nuts |
Compatible Manufacturer Model Number | FL5-HS-00742, FL5-HS-00842, M-3724-250 |
For Use with Mfr. Model Number | FL5-HS-00742, FL5-HS-00842, M-3724-250 |
For Use With Mfr. Model Number | FL5-HS-00742, FL5-HS-00842, M-3724-250 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 3/8 In.-16, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-HS-00742, FL5-HS-00842, M-3724-250, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- IRWIN Vise Grip VGP58100 1in. Spring Clamp (38548581002)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41132)
- ZORO SELECT Mandrel, Coarse, M4, For Use With 5TUW4 (5TUX1)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- ZORO SELECT Hand Tool, 6-32, 2.00in, RNHT (RNHT-0632)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- Zoro Select Fastening Tools