Shop All Thread Insert Tools
Zoro Select
Head Set, 3/8-16, 2.50 in., DRHT/DLHT
Mfr # MHS-3716
Zoro # G9195891
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/8"-16
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Thread Type Imperial
- Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MHS-3716
- Zoro # G9195891
- Country of Origin Czechia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-16 |
Length | 2 1/2 in |
Size | 3/8-16 |
Compatible Thread Size | 3/8"-16 |
Overall Length | 2 1/2 in |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Thread Type | Imperial |
For Use With | Rivet Nuts |
Material | Steel |
Construction | Steel |
Includes | Headset Only |
Product Type | Head Set |
Compatible with Manufacturer Part Number | M-3716, MA-3716 |
Compatible with Manufacturer Model Number | M-3716, MA-3716 |
Compatible Manufacturer Part Number | M-3716, MA-3716 |
Compatible with Manufacturer Model Number [NEW] | M-3716, MA-3716 |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
Compatible Manufacturer Model Number | M-3716, MA-3716 |
For Use with Mfr. Model Number | M-3716, MA-3716 |
For Use With Mfr. Model Number | M-3716, MA-3716 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 3/8 In.-16, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-3716, MA-3716, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver Slotted 6mm 210mm Blade Through type (166S-6)
- MILWAUKEE TOOL 13/16 in. SAE Ratcheting Combination Wrench (45-96-9226)
- EVOLUTION 14" Heavy Duty Metal Cutting Mitering Chop Saw (102-0004)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/4" (54PN73)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- ZORO SELECT Hand Tool, Ratchet, 10-32, 1/4, 5/16, 3/8 (DRHT-I)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE52)
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- Zoro Select Fastening Tools