Shop All Thread Insert Tools
Zoro Select
Head Set, 3/8-16, 2.00in, SSG-803
Mfr # HS-3716
Zoro # G9195724
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/8"-16
- Length 2 in
- Application For Installation of Rivet Nuts
- Construction Steel
- Includes Headset Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS-3716
- Zoro # G9195724
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-16 |
Length | 2 in |
Size | 3/8-16 |
Compatible Thread Size | 3/8"-16 |
Overall Length | 2 in |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Construction | Steel |
Includes | Headset Only |
Thread Type | Imperial |
Material | Steel |
For Use With | Rivet Nuts |
Product Type | Head Set |
Compatible with Manufacturer Model Number | BS-37, HD-37, M-3716-200 |
Compatible Manufacturer Part Number | BS-37, HD-37, M-3716-200 |
Compatible with Manufacturer Part Number | BS-37, HD-37, M-3716-200 |
Compatible with Manufacturer Model Number [NEW] | BS-37, HD-37, M-3716-200 |
Compatible Manufacturer Model Number | BS-37, HD-37, M-3716-200 |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex |
For Use with Mfr. Model Number | BS-37, HD-37, M-3716-200 |
For Use With Mfr. Model Number | BS-37, HD-37, M-3716-200 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 3/8 In.-16, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-37, HD-37, M-3716-200, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6147)
- MILESCRAFT 11Pc. Metal Bushing Set for Routers (1228)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-1/8" capacity (NES25)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- ZORO SELECT Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT (RNHT-37 KIT)
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- Zoro Select Thread Insert Tools