Shop All Thread Insert Tools
Zoro Select
Head Set, 1/4-20, 2.00 in., DRHT/DLHT
Mfr # MHS-2520
Zoro # G9195855
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4"-20
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Includes Headset Only
- For Use With Rivet Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MHS-2520
- Zoro # G9195855
- Country of Origin Czechia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Length | 2 1/2 in |
Size | 1/4-20 |
Overall Length | 2 1/2 in |
Compatible Thread Size | 1/4"-20 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Includes | Headset Only |
For Use With | Rivet Nuts |
Material | Steel |
Thread Type | Imperial |
Construction | Steel |
Product Type | Head Set |
Compatible with Manufacturer Model Number | M-2520, MA-2520 |
Compatible Manufacturer Part Number | M-2520, MA-2520 |
Compatible with Manufacturer Part Number | M-2520, MA-2520 |
Compatible with Manufacturer Model Number [NEW] | M-2520, MA-2520 |
Compatible Manufacturer Model Number | M-2520, MA-2520 |
System of Measurement | Inch |
Compatible Insert Type | Rivet Nuts |
For Use with Mfr. Model Number | M-2520, MA-2520 |
For Use With Mfr. Model Number | M-2520, MA-2520 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 1/4 In.-20, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-2520, MA-2520, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- PROTO 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (J5419MH)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.0 (3521-8.00HIP)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- Zoro Select Fastening Tools