Shop All Thread Insert Tools
Zoro Select
Head Set, 1/2-13, 2.50 in., DRHT/DLHT
Mfr # MHS-5013
Zoro # G9195916
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/2"-13
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Material Steel
- For Use With Rivet Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MHS-5013
- Zoro # G9195916
- Country of Origin Czechia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/2"-13 |
Length | 2 1/2 in |
Size | 1/2-13 |
Compatible Thread Size | 1/2"-13 |
Overall Length | 2 1/2 in |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
Material | Steel |
For Use With | Rivet Nuts |
Includes | Headset Only |
Construction | Steel |
Thread Type | Imperial |
Product Type | Head Set |
Compatible with Manufacturer Part Number | M-5013, MA-5013 |
Compatible with Manufacturer Model Number | M-5013, MA-5013 |
Compatible with Manufacturer Model Number [NEW] | M-5013, MA-5013 |
Compatible Manufacturer Part Number | M-5013, MA-5013 |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Inch |
Compatible Manufacturer Model Number | M-5013, MA-5013 |
For Use with Mfr. Model Number | M-5013, MA-5013 |
For Use With Mfr. Model Number | M-5013, MA-5013 |
Description
Head Set, Product Type Head Set, Compatible Thread Size 1/2 In.-13, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-5013, MA-5013, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6271)
- OTC Puller Jaw (32054)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- ZORO SELECT Hand Tool, 10-24 & 10-32, 2.50in, RNHT (RNHT-#10KIT)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- ZORO SELECT Bushing/Mandrel Set, 8-32, For 5TUW2/5TUW3 (5PWZ1)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 (PNT600-01-616R)
- Zoro Select Fastening Tools