Shop All Thread Insert Tools
Zoro Select
Head Set, 10-32, 1.75in, SSG-802
Mfr # HS-1032
Zoro # G9195654
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-32
- Length 1 3/4 in
- Application For Installation of Rivet Nuts
- For Use With Rivet Nuts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HS-1032
- Zoro # G9195654
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-32 |
Length | 1 3/4 in |
Size | 10-32 |
Overall Length | 1 3/4 in |
Compatible Thread Size | #10-32 |
Details
Item | Head Set |
Application | For Installation of Rivet Nuts |
For Use With | Rivet Nuts |
Material | Steel |
Construction | Steel |
Thread Type | Imperial |
Includes | Headset Only |
Product Type | Head Set |
Compatible Manufacturer Part Number | BS-10, HD-10, M-1032-175 |
Compatible with Manufacturer Part Number | BS-10, HD-10, M-1032-175 |
Compatible with Manufacturer Model Number | BS-10, HD-10, M-1032-175 |
Compatible with Manufacturer Model Number [NEW] | BS-10, HD-10, M-1032-175 |
Compatible Manufacturer Model Number | BS-10, HD-10, M-1032-175 |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex |
Compatible Insert Type | Rivet Nuts |
For Use with Mfr. Model Number | BS-10, HD-10, M-1032-175 |
For Use With Mfr. Model Number | BS-10, HD-10, M-1032-175 |
Description
Head Set, Product Type Head Set, Compatible Thread Size #10-32, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 3/4 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-10, HD-10, M-1032-175, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 24"x4" RE GatorLoy W (GF11791-01)
- JOHNSON LEVEL & TOOL Plumb Bob, 8 oz., Steel, Nickel Plated (08)
- DYNAMIC Tools 3/8" Drive Torque Wrench, 20-100 Ft/lbs., 32 Teeth (D086001)
- GEARWRENCH 66 Pc. 1/4”, 3/8”, 1/2” Drive 6 Point Metric Impact Socket Set in Foam Storage Tray (GWMSISKMM)
- ZORO SELECT Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S (FL5-HS-1024R)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- ZORO SELECT Insert Install Tool, Prewinder, M4 x 0.7 (3520-4.00HIP)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- RECOIL Prewinder, Steel, 6-32 (53561)
- Zoro Select Fastening Tools