Shop All Drum Accessories
Zoro Select
Head Cap Seal, Round, 2 In, PK10
Mfr # GTC20B
Zoro # G4006344
product price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Head
- For Use With Steel Drums
- Body Material Steel
- Material Steel
- Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTC20B
- Zoro # G4006344
- Country of Origin China
- Category Drum Accessories
Dimensions
Dia. | 2 in |
For Plug Size | 2 in |
Details
Item | Capseal |
Type | Round Head |
For Use With | Steel Drums |
Body Material | Steel |
Material | Steel |
Color | White |
For Plug Head Shape | Round |
Features | Must be Destroyed to be Removed, Tamper Evident |
Capseal Attachment | Crimp |
Description
Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Steel, Capseal Attachment Crimp, Features Must be Destroyed to be Removed, Tamper Evident, For Plug Size 2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272037)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ZORO SELECT Bond Wire with 2 Clips, 3 ft. (08500)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- ZORO SELECT Pail Opener, Steel Bucket, Buster Basco (BB-50)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- Zoro Select Drum Accessories