Shop All Pallets
Zoro Select
HDPE Pallet Cones, 4 1/5 in H
Mfr # 03-500-828-R
Zoro # G302685841
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/5 in
- Color Red
- Material HDPE
- Base Width 8 7/8 in
- Base Length 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03-500-828-R
- Zoro # G302685841
- UPC # 737415051456
- Country of Origin United States
- Category Pallets
Dimensions
Height | 4 1/5 in |
Base Width | 8 7/8 in |
Base Length | 8 7/8 in |
Details
Item | Pallet Cones |
Color | Red |
Material | HDPE |
Description
Pallet Cones, Material HDPE, Base Length 8 7/8 in, Base Width 8 7/8 in, Height 4 3/16 in, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- INTERDESIGN Storage Bin, Plastic, 6 in W, 5 in H, 10 in L, Clear (64530)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (30230GREEN)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO PE LPD BLUE (WITH LIP))
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- ZORO SELECT Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H (05000136)
- Zoro Select Pallets