Shop All Pallets
Zoro Select
HDPE Pallet Cones, 4 1/5 in H
Mfr # 03-500-828-B
Zoro # G302685810
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/5 in
- Color Blue
- Material HDPE
- Base Length 8 7/8 in
- Base Width 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03-500-828-B
- Zoro # G302685810
- UPC # 737415051494
- Country of Origin United States
- Category Pallets
Dimensions
Height | 4 1/5 in |
Base Length | 8 7/8 in |
Base Width | 8 7/8 in |
Details
Item | Pallet Cones |
Color | Blue |
Material | HDPE |
Description
Pallet Cones, Material HDPE, Base Length 8 7/8 in, Base Width 8 7/8 in, Height 4 3/16 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx30"D (VTTR-8430)
- BASCO Plastic Pail Lid, Tear Tab, 2 Gallon, Wh (N2120PW-TT)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- ZORO SELECT High Density Virgin Polyethylene Pallet, 47 1/4 in L, 47 1/4 in W, 6 in H (PLPG-4848)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO PE LPD BLUE (WITH LIP))
- ZORO SELECT Aluminum Pallet, 15 1/2 in L, 21 in W, 1 1/2 in H (12G966)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- Zoro Select Pallets