Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Zinc Plated, 4In, 8 13/16InL
Mfr # HDPZ-400
Zoro # G1760403
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 8 13/16 in
- Width 1-1/2"
- Pipe Size (In.) 4 in
- Hole Dia. (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HDPZ-400
- Zoro # G1760403
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 8 13/16 in |
Width | 1-1/2" |
Pipe Size (In.) | 4 in |
Hole Dia. (In.) | 1/2 in |
Width (In.) | 1 1/2 in |
Overall Width | 1.5 in |
For Pipe Size | 4 in |
Overall Length | 8.81 in |
For Maximum Outside Diameter | 4 1/2 in |
For Copper Tube Size | 4 1/2 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 4.5 in |
Description
Heavy Duty Pipe Strap, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 4 1/2 in, For Maximum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.5 in, Number of Mounting Holes 2, Overall Height 4.5 in, Overall Length 8.81 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 24" Towel Bar (23525-BL)
- DANCO Danco 35150B 10-28 x 0.37 in. Bibb Screw - pack of 5 (4072187)
- APOLLO VALVES 2-1/2" Sweat Bronze Ball Valve Inline (82LF20901)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/4" Size (GA-125PS)
- ZORO SELECT Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size (0500381066)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- ZORO SELECT Pipe Strap, Galvanized, 3 In, 6 3/4 In L (GA-300PS)
- ZORO SELECT One Hole Clamp, 1/2 In Pipe Sz, Steel (0070050EG)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, Electro Galvanized Gold (200075)
- Zoro Select Pipe Straps