Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 4 In, 8 13/16 In L
Mfr # HDPS-400
Zoro # G2885303
original price:
$5.99
10% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 8 13/16 in
- Width 1-1/2"
- Pipe Size (In.) 4 in
- Thickness (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPS-400
- Zoro # G2885303
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 8 13/16 in |
Width | 1-1/2" |
Pipe Size (In.) | 4 in |
Hole Dia. (In.) | 1/2 in |
Width (In.) | 1 1/2 in |
Overall Width | 1.5 in |
For Pipe Size | 4 in |
For Maximum Outside Diameter | 4 1/2 in |
Overall Length | 8.81 in |
Mounting Hole Diameter | 0.5 in |
For Copper Tube Size | 4 1/2 in |
Overall Height | 4.5 in |
Details
Material | Steel |
Thickness (In.) | 1/4 in |
Type | Plain Steel |
Item | Heavy Duty Pipe Strap |
Metal Detectable | Yes |
Clamp Material | Steel |
For Use On | Pipe |
Thickness | 3 ga |
Clamp Type | Two-Hole |
Number of Mounting Holes | 2 |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 4 1/2 in, For Maximum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.5 in, Number of Mounting Holes 2, Overall Height 4.5 in, Overall Length 8.81 in, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO Dish Soap Tub Chr Decko (38010)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Chrome Finish (581B26)
- SANIFLO Saniflo Descaler for macerators and pumps (052)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- ZORO SELECT One Hole Clamp, 2 In Pipe Sz, Steel (0070200EG)
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- ZORO SELECT Galvanized Steel Two Hole Strap, 2" Pipe Size (0500381280)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, 316SS (100112-4-655)
- Zoro Select Pipe Straps