Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 3/4 In, 4 5/16 In L
Mfr # HDPS-75
Zoro # G1192037
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 4 5/16 in
- Width 1-1/4"
- Pipe Size (In.) 3/4 in
- Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HDPS-75
- Zoro # G1192037
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 4 5/16 in |
Width | 1-1/4" |
Pipe Size (In.) | 3/4 in |
Width (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
For Copper Tube Size | 1 3/64 in |
Overall Length | 4.31 in |
Overall Height | 1.05 in |
Mounting Hole Diameter | 0.44 in |
Overall Width | 1.25 in |
For Pipe Size | 3/4 in |
For Maximum Outside Diameter | 1 3/64 in |
Details
Material | Steel |
Type | Plain Steel |
Thickness (In.) | 1/8 in |
Item | Heavy Duty Pipe Strap |
Metal Detectable | Yes |
Thickness | 10 ga |
Clamp Type | Two-Hole |
Clamp Material | Steel |
For Use On | Pipe |
Number of Mounting Holes | 2 |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 3/64 in, For Maximum Outside Diameter 1 3/64 in, For Pipe Size 3/4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 1.05 in, Overall Length 4.31 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-CH-300-12000SK, Compatible to CFS8000-S Water Filters (1PK) Made by AFC (AFC-CH-300-12000SK-1p-3372)
- LARSEN SUPPLY CO 3/8" Chr Tiptoe Stopper (03-4903)
- ZORO SELECT Tubing, 9/32" IDx3/8" OD, 100 Ft, Black (N38-ABLK)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 1/4 In (0500381041)
- ZORO SELECT 304SS HD Pipe Strap, 1" Pipe Size, 4-3/4" L (HDSS-100)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 In (0500381223)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 304SS (200100-4-555)
- Zoro Select Plumbing Accessories