Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 3 In, 7 5/16 In L
Mfr # HDPS-300
Zoro # G1540892
original price:
$5.67
26% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 7 5/16 in
- Width 1-1/4"
- Pipe Size (In.) 3 in
- Type Plain Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPS-300
- Zoro # G1540892
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 7 5/16 in |
Width | 1-1/4" |
Pipe Size (In.) | 3 in |
Hole Dia. (In.) | 7/16 in |
Width (In.) | 1 1/4 in |
Overall Height | 3.5 in |
Mounting Hole Diameter | 0.44 in |
For Copper Tube Size | 3 1/2 in |
Overall Length | 7.31 in |
For Maximum Outside Diameter | 3 1/2 in |
Overall Width | 1.25 in |
For Pipe Size | 3 in |
Details
Material | Steel |
Type | Plain Steel |
Item | Heavy Duty Pipe Strap |
Thickness (In.) | 1/4 in |
Metal Detectable | Yes |
Clamp Type | Two-Hole |
Clamp Material | Steel |
Thickness | 3 ga |
For Use On | Pipe |
Number of Mounting Holes | 2 |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 3 1/2 in, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 3.5 in, Overall Length 7.31 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 3/8 In, 304SS (330-029)
- LEGEND VALVE 3/4" X 1/2" GALV. RED COUPLING (352-529C)
- ZORO SELECT PVC Elbow, 45 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (423025)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-397)
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size (CC-50PS)
- ZORO SELECT HD Pipe Strap, Steel, 2 In, 5 13/16 In L (HDPS-200)
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/4" Size (GA-125PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/4" OD Tube, Electro Galvanized Gold (100425)
- Zoro Select Pipe Straps