Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 2 1/2 In, 6 5/8 In L
Mfr # HDPS-250
Zoro # G2568632
original price:
$5.30
19% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 6 5/8 in
- Width 1-1/4"
- Pipe Size (In.) 2 1/2 in
- Hole Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPS-250
- Zoro # G2568632
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 6 5/8 in |
Width | 1-1/4" |
Pipe Size (In.) | 2 1/2 in |
Hole Dia. (In.) | 7/16 in |
Width (In.) | 1 1/4 in |
For Maximum Outside Diameter | 2 7/8 in |
Overall Height | 2.88 in |
For Copper Tube Size | 2 7/8 in |
Mounting Hole Diameter | 0.44 in |
Overall Width | 1.25 in |
For Pipe Size | 2 1/2 in |
Overall Length | 6.63 in |
Details
Material | Steel |
Item | Heavy Duty Pipe Strap |
Thickness (In.) | 1/4 in |
Type | Plain Steel |
Metal Detectable | Yes |
For Use On | Pipe |
Clamp Material | Steel |
Clamp Type | Two-Hole |
Thickness | 3 ga |
Number of Mounting Holes | 2 |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 2 7/8 in, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 2.88 in, Overall Length 6.63 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flush Valve Solenoid Coil Kit (104435)
- AMERICAN STANDARD Repl Crtrdg wMtg Screw Blsterpack (066269-0070AP)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- ZORO SELECT Tube Strap, 1/8 In, PK5 (U624 1/8)
- ZORO SELECT 304SS HD Pipe Strap, 1" Pipe Size, 4-3/4" L (HDSS-100)
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size (CC-50PS)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 34mm, Electro Galvanized Gold (34MMHZ)
- Zoro Select Plumbing Accessories